Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #17-SD200/L

Gloves, Cut-Resistant; ANSI Level 2; White; Large

SKU # 61631496846

Compare

Maximum number of products selected.
View more versions of this product
Size: Large
Type: Cut-Resistant Gloves
Color: White
Color Family: White
Lining: Lined
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 2
Cuff Type: Seamless Knit Wrist