Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #19D150L

Gloves, Cut-Resistant; ANSI Level 2; Gray Shell; Large

SKU # 61631402179 Manufacturer Series: 19-D150

Compare

Maximum number of products selected.
View more versions of this product
Size: Large
Package Quantity: Dozen
Type: ANSI Level 2
Color: Gray Shell
Color Family: Gray
Hand: Hand-specific
Lining: Lined
Cut Resistance: ANSI Cut Level 2
Cuff Type: Continuous Knit Wrist
Cut-Resistant Material: Dyneema

Additional Info: Dimension: 9.40 in. L x 3.90 in. W