Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #16-X570/XL

G-Tek® PolyKor™ Gloves, Cut Resistant; ANSI Cut Level 4; Gray/ Black; X-Large

SKU # 61631413099 Manufacturer Series: Xrystal®
View more versions of this product
Size: X-Large
Type: Cut Resistant Gloves
Color: Gray Shell/Black Coating
Color Family: Black/Gray
Material: PolyKor™ Xrystal®
Lining: Lined
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A4
Temperature Rating: 140ºF (60ºC)
Palm Coating: Polyurethane
Cuff Type: Seamless Knit
Cut-Resistant Material: PolyKor™ Xrystal®