Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #34-876/XL

MaxiFlex® Glove; Nylon/Lycra; Fully Coated; MicroFoam Grip; Gray; X-Large

SKU # 61631496443 Manufacturer Series: Ultimate™
View more versions of this product
Package Quantity: Pair
Size: X-Large
Type: Multiuse Gloves
Color: Gray
Color Family: Gray
Material: Nylon/Lycra
Hand: Hand-specific
Finish: MicroFoam Grip
Gauge: 15 Gauge
Cut Resistance: Level 1
Abrasion Resistance: Level 4
Palm Type: Full Hand Coated
Palm Coating: Nitrile Foam
Cuff Type: Knit Wrist
Insulated: No