Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #19-D310/M

G-Tek® 3GX® Glove, Cut-resistant; ANSI Cut Level A3; 13 Gauge; Medium

SKU # 61631496205 Manufacturer Series: 19-D310
Warning – California Prop 65 View more versions of this product
Size: Medium
Package Quantity: Pair
Type: Cut-resistant
Color: White/Gray
Color Family: Gray/White
Material: Dyneema
Hand: Hand-specific
Lining: Unlined
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A3, EN Cut Level 4
Temperature Rating: 140°F (60°C)
Palm Type: Smooth Grip
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema
Insulated: No

Warning – California Prop 65

WARNING: Cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.