Menu Search
Search
NORTH SAFETY PRODUCTS #NFD11HD/8M

Cut Resistant Gloves, Medium, Composite Fiber, 9.84 in. L

SKU # 88394098776 Manufacturer Series: Cold Grip Plus 5
Type: Cut Resistant Gloves
Size: Medium
Size - Numeric: 8
Color: High-Vis Orange
Color Family: Orange
Material: Composite Fiber
Compliance: CE Category II, ISO 9001/2000, EN 420-2003, EN 388-2016, EN 511-2004
Hand: Dexterity, Full Finger, Left and Right
Finish: Rough
Lining: Brushed Synthetic
Package Quantity: 144/Carton
Length: 9.84 in.
Gauge: 15 Gauge
Cut Resistance: ANSI/ISEA Cut Level 5
Abrasion Resistance: ANSI/ISEA Abrasion Level 4
Temperature Rating: -26 deg C
Palm Type: PVC
Cuff Type: Knit Wrist
Thumb Type: Straight