Menu Search
Search
MILWAUKEE #48-22-8903

Cut Resistant Gloves, X-Large, Red/Black, Nyloycra Blend

SKU # 04524250919
Type: Cut Resistant Gloves
Size: X-Large
Color: Red/Black
Color Family: Black/Red
Material: Nyloycra Blend
Compliance: Tear EN 388 1-4 2 Puncture EN 388 1-4 1 TDM Cut ISO 13997 A-F A ANSI Cut ASTM-F2992 A1-A9 A1
Hand: High Dexterity, Abrasion, Tear, Puncture Resistance, Breathability
Finish: Textured, Sandy Grip
Cut Resistance: EN 388 1-4 3 Cut, ISO-13997 A-F A
Abrasion Resistance: Abrasion EN 388 1-4 3
Palm Type: Nitrile Dipped
Cuff Type: Knit Wrist

Milwaukee Tool's dipped gloves are designed to provide ultimate durability, all-day comfort and best in class dexterity for handling small objects. SMARTSWIPE™ index fingertips provide full access to touchscreen devices without removing the gloves and the textured nitrile palm provides best in class grip performance. The gloves are made of a nylon and lycra blend to provide all day comfort and wick away moisture and also feature high dexterity fingertips to maximize control when handling small objects.