Menu Search
Search
MCR SAFETY #9672S

Dyneema® Work Gloves Cut Resistant, ANSI Cut Level 2 Small PU Coated Palm

SKU # 04514397092
Type: Work Gloves
Size: Small
Color: Gray
Color Family: Gray
Lining: Unlined
Palm Type: PU Coated
Cuff Type: Band Top
Cut-Resistant Material: Dyneema
Insulated: No

Dyneema® is extremely cool to work in and it offers the best abrasion resistance of the high performance fibers. The Memphis Dyneema® offerings vary in a seamless shell that provides abrasion, tear, and cut protection. The various palm and finger coatings enhance grip and wear. Provides a 13 gauge, salt and pepper, DSM Certified Dyneema shell with gray PU palm and fingertip coating.

Additional Info: Gauge: 13