Menu Search
Search
MAJESTIC GLOVE CO #35-7676/S

Cut Resistant Gloves, Small, Hi-Vis Yellow, KorPlex

SKU # 73179199922 Manufacturer Series: Watchdog®
Type: Cut Resistant Gloves
Size: Small
Color: High-Vis Yellow
Color Family: Yellow
Material: KorPlex
Package Quantity: 120/Pack
Gauge: 13 Gauge
Cut Resistance: ANSI-Cut Level A6, EN Cut Level F
Abrasion Resistance: Abrasive Level 4
Palm Coating: Sandy Nitrile
Cuff Type: Knit Wrist