Menu Search
Search
Safety Hand Protection Cut-Resistant Gloves Gloves, Cut-resistant Impact; Gray/Hi-Vis Orange; Goatskin

HEXARMOR

Gloves, Cut-resistant Impact; Gray/Hi-Vis Orange; Goatskin

(4 Product Options) Manufacturer Series: Chrome SLTĀ®
  • Type: Cut-resistant Impact Gloves
  • Color: Gray/High-Vis Orange
  • Color Family: Gray/Orange
  • Material: Goatskin Leather
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cut-resistant Impact Gloves
Color: Gray/High-Vis Orange
Color Family: Gray/Orange
Material: Goatskin Leather
Hand: Hand Specific
Lining: Aramid
Package Quantity: Pair
Cut Resistance: ANSI/ISEA Cut Level A5
Cuff Type: Slip-On
Cut-Resistant Material: Aramid