Menu Search
Search
HEXARMOR #4060L

Gloves, Cut-resistant Impact; Gray/Hi-Vis Orange; Goatskin; Large

SKU # 81573399899 Manufacturer Series: Chrome SLTĀ®
View more versions of this product
Size: Large
Type: Cut-resistant Impact Gloves
Color: Gray/High-Vis Orange
Color Family: Gray/Orange
Material: Goatskin Leather
Hand: Hand Specific
Lining: Aramid
Package Quantity: Pair
Cut Resistance: ANSI/ISEA Cut Level A5
Cuff Type: Slip-On
Cut-Resistant Material: Aramid

Additional Info: Features dorsal impact protection. ANSI/ISEA 105 Conductive Heat Level 2. HRC Level 2 ATPV: 23.6 cal/cm2.