Menu Search
Search
HEXARMOR #4030M

Cut Resistant Gloves, Medium, Size 8 Elastic Cuff

SKU # 81573398782 Manufacturer Series: Chrome Oasis® 4030
Type: Cut Resistant Gloves
Size: Medium
Size - Numeric: 8
Color: Hi-Vis Yellow, Black, White
Color Family: Black/White/Yellow
Compliance: EN-388, ANSI/ISEA, CE-4X21FP
Hand: Left and Right
Length: 9 in.
Cut Resistance: ANSI/ISEA Cut Level A8
Abrasion Resistance: ANSI/ISEA Abrasion Level 4
Palm Type: Printed PVC Synthetic Leather
Palm Coating: Uncoated
Cuff Type: Elastic
Closure: Velcro

HexArmor® Chrome Series® gloves are built for a wide array of applications. Each product in the series was crafted to fit the hand with a specific purpose. With over 14 styles and various features such as impact protection, an abrasion-resistant knuckle p