Menu Search
Search
DIRECT SAFETY PRODUCTS #XL

X-Grip Gloves, Work, Abrasive Resistant Style, X-Large

SKU # 43007747913
Type: Gloves
Size: X-Large
Color: Gray
Color Family: Gray
Material: Polyethylene
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist

This polyurethane palm-coated glove is made from a highly cut-resistant fiber called Wooltran. Wooltran is a super-strong polyethylene fiber produced using a cutting-edge gel spinning process. This fiber is extremely durable and weight-for-weight is 40 percent stronger than the leading aramid fibers such as Dyneema. The polyurethane coating protects against abrasion and hazardous chemicals. The Seamless construction provides better fit and comfort during periods of long use. Gloves offer ANSI level 2 cut resistance.

Additional Info: Made from a highly cut-resistant fiber called Wooltran