Menu Search
Search
DIRECT SAFETY PRODUCTS #11469

Cordova Cut Resistant Gloves, Large, White, HPPE Shell, Rough

SKU # 43007711469 Manufacturer Series: 3700
Warning – California Prop 65
Type: High Performance Cut Resistant Gloves
Size: Large
Color: White
Color Family: White
Material: HPPE Shell
Compliance: CE/EN 388:4342
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI/ISEA 105-2016 Cut Level A2:569g, CE-Cut Level 3
Palm Coating: Polyurethane
Cuff Type: Knit Wrist

High performance polyethylene (HPPE) has a tensile strength 15X stronger than steel on an equal weight basis. Hand and arm protection made with HPPE is lightweight, comfortable and abrasion and cut resistant. Tests have shown that gloves made with HPPE fibers have upto 20X the abrasion resistance of gloves made with spun Aramid yarns. This 13 ga, HPPE glove features a white polyurethane (PU) palm coating and A2 cut level.

Warning – California Prop 65

Warning: This product can expose you to N, N-Dimethylformamide which is known to the State of California to cause cancer

To learn more about Prop 65, visit www.P65Warnings.ca.gov.