The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
DIRECT SAFETY PRODUCTS #16334

Cut Resistant Gloves, 2X-Large, Gray, UHMWPE/Lycra

SKU # 43007716334
Type: Cut Resistant Gloves
Size: 2X-Large
Color: Gray
Color Family: Gray
Material: UHMWPE/Lycra
Hand: Cut, Abrasion, Tear Resistant
Package Quantity: 2
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist