Menu Search
Search
DIRECT SAFETY PRODUCTS #KX08N10

KarbonHex Cut Resistance Gloves, Size 10, Black, Red and Gray

SKU # 43007741526 Manufacturer Series: KX08N
Type: Cut Resistance Gloves
Size - Numeric: 10
Color: Black, Red and Gray
Color Family: Black
Material: Nylon/Spandex
Compliance: CE-Marked, EN 388 : 3121X, EN 388 Abrasion Level 3, EN 388 Blade Cut Level 1, EN 388 Tear Level 3, EN 388 Puncture Level 1
Lining: Seamless Nylon/Carbon Liner
Package Quantity: 2/Pack
Gauge: 15 Gauge
Palm Coating: Premium Polyurethane
Cuff Type: Elasticized Seamless Knit Wrist