Menu Search
Search
ANSELL #118408-V

HyFlex® Gloves, Lightweight; Palm-coated; 15 Gauge; Size 8; Dozen, Vending

SKU # 07649096596 Manufacturer Series: 11-840
Type: Light Duty Gloves
Size - Numeric: 8
Color: Black
Color Family: Black
Material: Nylon, Spandex
Latex-free: Yes
Hand: Hand-specific
Finish: Palm Coated
Package Quantity: Dozen, Vending
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A1
Abrasion Resistance: ANSI Abrasion Level 4
Palm Type: Coated
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist
Weight: Light