Menu Search
Search
ANSELL #11541080

Hyflex® Gloves, Light Duty Cut-Resistant; ANSI Level 4; Nitrile Palm Dipped; Medium (8)

SKU # 07649099885 Manufacturer Series: 11541
Type: Light Duty Cut-Resistant Gloves
Size: Medium
Size - Numeric: 8
Color: Dark Gray
Color Family: Gray
Material: Synthetic Blend
Latex-free: Yes
Hand: Hand Specific
Finish: Enhanced Grip
Cut Resistance: ANSI Cut Level 4
Palm Type: Palm Dipped
Palm Coating: Nitrile
Cuff Type: Knit Wrist

AEI 11541080 HYFLEX 11541 SIZE 80

Additional Info: Silicone free