Menu Search
Search
ANSELL #1164412

HyFlex® Gloves, HPPE; Polyurethane Coated; 3X-Large

SKU # 07649095344 Manufacturer Series: 11-644
Type: Gloves
Size: 3X-Large
Size - Numeric: 12
Color: Gray
Color Family: Gray
Material: High-Performance Polyethylene
Finish: Rough
Lining: Lined
Package Quantity: Pair
Cut Resistance: ANSI Cut Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: HPPE

These gloves combine a proprietary blend of high-performance polyethylene (HPPE) yarn with a polyurethane palm coating. This exclusive combination produces exceptional precision, dexterity, and flexibility when handling small parts. The polyurethane coating provides excellent resistance to tears and punctures. Gloves mold naturally to the hand, preventing fatigue. Gloves offer ANSI Level 2 cut resistance.