Menu Search
Search
ANSELL #11-627-10

HyFlex® Gloves, Cut Resistant; Palm Coated; Lined; 18 Gauge; Size 10

SKU # 07649098686 Manufacturer Series: 11-627
View more versions of this product
Size - Numeric: 10
Package Quantity: Pair
Type: Cut-resistant Gloves
Color: Gray
Color Family: Gray
Material: Dyneema/Nylon/Glass Fiber
Latex-free: No
Hand: Hand Specific
Lining: Dyneema
Gauge: 18 Gauge
Cut Resistance: ANSI Cut Level 2
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema