Menu Search
Search
ANSELL #97-505-9

ActivArmr® Gloves, Cut Resistant; Kevlar/Steel; Size 9

SKU # 07649098718 Manufacturer Series: 97-505
Type: Cut Resistant Gloves
Size - Numeric: 9
Color: Blue/Black
Color Family: Black/Blue
Material: Kevlar/Steel
Hand: Hand Specific
Package Quantity: Pair
Cut Resistance: ANSI Cut Level 4
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Cut-Resistant Material: Kevlar