Menu Search
Search
ANSELL #11-511-7

HyFlex® Gloves, Cut Resistant; Kevlar; Lined; Palm Coated; Size 7

SKU # 07649098730 Manufacturer Series: 11-511
Type: Cut Resistant Gloves
Size - Numeric: 7
Color: Green/Yellow
Color Family: Green/Yellow
Material: Kevlar
Latex-free: No
Hand: Hand Specific
Lining: Spandex
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 4
Cuff Type: Knit Wrist
Cut-Resistant Material: Kevlar