Menu Search
Search
ANSELL #11-510-9

HyFlex® Gloves, Cut Resistant; Kevlar; Lined; Nitrile Coated; Size 9

SKU # 07649098679 Manufacturer Series: 11-510
Type: Coated Work Gloves
Size - Numeric: 9
Color: Black/Yellow
Color Family: Black/Yellow
Material: Kevlar
Latex-free: Yes
Hand: Hand Specific
Lining: Lycra
Package Quantity: Pair
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level 2
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Cut-Resistant Material: Kevlar