Menu Search
Search
ANSELL #110863

HyFlex® Gloves, Cut Resistant; Kevlar; Latex Free; Lycra Lining; Size 9

SKU # 07649095574 Manufacturer Series: 11-501
Type: Gloves
Size - Numeric: 9
Color: Blue/Yellow
Color Family: Blue/Yellow
Material: Kevlar
Latex-free: Yes
Compliance: ANSI Level 5 / ISO Level D
Hand: Hand Specific
Lining: Lycra
Package Quantity: Pair
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 4
Palm Coating: Nitrile Foam
Cuff Type: Knit Wrist
Cut-Resistant Material: Kevlar