Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Branch Locator
Help
Catalog
Safety
Hand Protection
Cut-Resistant Gloves
#11-501-7
ANSELL
#11-501-7
HyFlex®
Gloves, Cut Resistant; Kevlar; Latex Free; Lycra Lining; Size 7
SKU
#
07649098786
Manufacturer Series:
11-501
Add to List
Add to Quote
Specifications
Type:
Gloves
Size - Numeric:
7
Color:
Blue/Yellow
Color Family:
Blue/Yellow
Material:
Kevlar
Latex-free:
Yes
Compliance:
ANSI Level 5 / ISO Level D
Hand:
Hand Specific
Lining:
Lycra
Package Quantity:
Pair
Gauge:
13 Gauge
Cut Resistance:
ANSI Cut Level 4
Palm Coating:
Nitrile Foam
Cuff Type:
Knit Wrist
Cut-Resistant Material:
Kevlar