Menu Search
Search
ANSELL #970137

ActivArmr® Gloves, Cut-Resistant; Hi-Viz Orange; Fiberglass/Polyester; A2; Size 7

SKU # 07649095163 Manufacturer Series: 97-013
Type: Cut-Resistant Gloves
Size - Numeric: 7
Color: Hi-Viz Orange
Color Family: Orange
Material: Fiberglass/Polyester
Hand: Hand Specific
Package Quantity: Pair
Gauge: 13 Ga
Cut Resistance: A2
Abrasion Resistance: ANSI 4
Palm Type: Coated
Palm Coating: Polyurethane/Nitrile
Cuff Type: Knit Wrist

Additional Info: REACH compliant.