Menu Search
Search
ANSELL #11-830-6

Zonz Gloves, Coated Work; Gripper Style; Gray/White; Size 6

SKU # 07649098737 Manufacturer Series: 11-830
Type: Coated Work Gloves
Size - Numeric: 6
Color: Gray/White
Color Family: Gray/White
Material: Zonz Knit
Package Quantity: Pair
Palm Type: Foam Nitrile
Palm Coating: Foam Nitrile
Cuff Type: Knit Wrist

Additional Info: Feature patented Zonz knit advanced comfort technology to reduce hand fatigue