Menu Search
Search
ANSELL #11724100-VEND

HyFlex® Cut Resistant Gloves, X-Large, Size 10, Intercept™

SKU # 07649099837 Manufacturer Series: 11-724
Type: Medium Duty Cut Resistant Gloves
Size: X-Large
Size - Numeric: 10
Color: Black/White
Color Family: Black/White
Material: Intercept™
Latex-free: Yes
Compliance: CE-EN 420:2003 + A1:2009 Category II, EN 388, 4342B, 4342, REACH Compliant
Hand: Dexterity, Left and Right, Abrasion, Cut and Puncture Resistant
Finish: Foam
Lining: HPPE, Spandex
Package Quantity: 24
Length: 10 in.
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A2
Abrasion Resistance: ANSI-Abrasion Level 6
Temperature Rating: 104°F
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Puncture Resistance: ANSI/ISEA Puncture Level 3