Menu Search
Search
ANSELL #1161810

HyFlex® Cut Resistant Gloves, X-Large, Size 10, Black, Blue

SKU # 07649095363 Manufacturer Series: 11-618
Type: Light Duty Cut Resistant Gloves
Size: X-Large
Size - Numeric: 10
Color: Black, Blue
Color Family: Black/Blue
Latex-free: No
Compliance: CE-EN 420:2003 + A1:2009 Category II, EN 388, REACH Compliant
Hand: Dexterity, Breathable, Abrasion, Cut Resistant
Finish: Smooth
Lining: Nylon
Package Quantity: 288
Gauge: 18 Gauge
Cut Resistance: ANSI-Cut Level A1
Abrasion Resistance: ANSI-Abrasion Level 3
Temperature Rating: 104°F
Palm Coating: Polyurethane
Cuff Type: Knit Wrist