Menu Search
Search
ANSELL #7404810

HyFlex® Cut Resistant Gloves, X-Large, Dyneema®, Gray

SKU # 07649094973 Manufacturer Series: 74-048
Type: Cut Resistant Gloves
Size: X-Large
Size - Numeric: 10
Color: Gray
Color Family: Gray
Material: Dyneema
Latex-free: Yes
Compliance: EN 420:2003, A1:2009, EN 388 4X2XF, 454X, FDA Compliant
Hand: Breathable, Ambidextrous, Abrasion, Cut, Puncture Resistant
Finish: Smooth
Lining: Lined
Package Quantity: 12
Length: 9-1/4 to 12 in.
Cut Resistance: ANSI-Cut Level A6
Abrasion Resistance: ANSI-Abrasion Level 3
Cuff Type: Extended Tuff-Cuff
Puncture Resistance: ANSI-Puncture Level 0