Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Branch Locator
Help
Catalog
Safety
Hand Protection
Cut-Resistant Gloves
#11738100
ANSELL
#11738100
HyFlex®
Cut Resistant Gloves, X-Large, Black, Gray
SKU
#
07649099799
Manufacturer Series:
11-738
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Medium Duty Cut Resistant Gloves
Size:
X-Large
Size - Numeric:
10
Color:
Black, Gray
Color Family:
Black/Gray
Material:
Intercept Technology™ Yarn, Nylon, Lycra® and Glass Fiber
Latex-free:
Yes
Compliance:
CE-EN 420:2003 + A1:2009 Category II, EN 388, REACH Compliant, Oeko-Tex® 100 Approved
Hand:
Breathable, Dexterity, Left and Right, Abrasion, Cut and Puncture Resistant
Lining:
Fiberglass, HPPE, Polyester, Spandex
Package Quantity:
24
Length:
8.85 to 10.82 in.
Gauge:
13 Gauge
Cut Resistance:
ANSI-Cut Level A4
Abrasion Resistance:
ANSI-Abrasion Level 5
Temperature Rating:
104°F
Palm Type:
Polyurethane
Cuff Type:
Knit Wrist
Thumb Type:
Reinforced
Puncture Resistance:
ANSI-Puncture Level 4
Downloads
Data Sheet 1