Menu Search
Search
ANSELL #11738070

HyFlex® Cut Resistant Gloves, Small, Black, Gray

SKU # 07649099802 Manufacturer Series: 11-738
RoHS Compliant
Type: Medium Duty Cut Resistant Gloves
Size: Small
Size - Numeric: 7
Color: Black, Gray
Color Family: Black/Gray
Material: Intercept Technology™ Yarn, Nylon, Lycra® and Glass Fiber
Latex-free: Yes
Compliance: CE-EN 420:2003 + A1:2009 Category II, EN 388, REACH Compliant, Oeko-Tex® 100 Approved
Hand: Breathable, Dexterity, Left and Right, Abrasion, Cut and Puncture Resistant
Lining: Fiberglass, HPPE, Polyester, Spandex
Package Quantity: 24
Length: 8.85 to 10.82 in.
Gauge: 13 Gauge
Cut Resistance: ANSI-Cut Level A4
Abrasion Resistance: ANSI-Abrasion Level 5
Temperature Rating: 104°F
Palm Type: Polyurethane
Cuff Type: Knit Wrist
Thumb Type: Reinforced
Puncture Resistance: ANSI-Puncture Level 4