Menu Search
Search
ANSELL #11-600-9

HyFlex® Cut Resistant Gloves, Size 9, White Knit Wrist Cuff

SKU # 07649097428
Type: Cut Resistant Gloves
Size - Numeric: 9
Color: White
Color Family: White
Latex-free: No
Compliance: CE Marked, Reach Compliant, EN 388:2016 3121A, 388:2003 3121, 420:2003 Plus A1:2009
Hand: Dexterity
Finish: Smooth
Lining: Nylon
Package Quantity: 288/Carton
Length: 7.87 to 10.23 in.
Gauge: 15 Gauge
Cut Resistance: ANSI/ISEA Cut Level A1
Abrasion Resistance: ANSI Abrasion Level 3
Temperature Rating: 40 deg C
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Thumb Type: Full
Weight: Light