Menu Search
Search
ANSELL #11727110-VEND

HyFlex® Cut Resistant Gloves, Size 11, Gray, Intercept Yarn

SKU # 07649099821
Type: Cut Resistant Gloves
Size - Numeric: 11
Color: Gray
Color Family: Gray
Material: Intercept™ Yarn
Latex-free: No
Compliance: CE-Marked, EN 420:2003 + A1:2009 Category II, EN 388 4342, 4342B, REACH Compliant
Hand: Breathable, Dexterity, Left and Right Hand
Lining: HPPE, Nylon, Spandex
Package Quantity: 288/Pack
Length: 7.67 to 10.86 in.
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A2
Abrasion Resistance: Abrasive Level 6
Temperature Rating: 104°F
Palm Coating: Polyurethane
Cuff Type: Knit Wrist
Weight: Light