Menu Search
Search
ANSELL #11542110

HyFlex® Cut Resistant Gloves, Size 11, Black Knit Wrist Cuff

SKU # 07649099872 Manufacturer Series: 11-542
Type: Cut Resistant Gloves
Size - Numeric: 11
Color: Black
Color Family: Black
Latex-free: No
Compliance: CE-Marked, EN 420:2003 + A1:2009, Category III, EN 388 4X32F, EN 407 X1XXXX, REACH Compliant
Hand: High Dexterity
Lining: Kevlar, Stainless Steel, Nylon, Spandex
Package Quantity: 288
Length: 8.4 to 10.5 in.
Gauge: 13 Gauge
Cut Resistance: ANSI-Cut Level A7
Abrasion Resistance: Abrasive Level 4
Temperature Rating: 104°F
Palm Coating: Nitrile
Cuff Type: Knit Wrist
Weight: Light