Menu Search
Search
ANSELL #11724090

HyFlex® Cut Resistant Gloves, Large, Size 9, Black, White

SKU # 07649099840 Manufacturer Series: 11-724
Type: Medium Duty Cut Resistant Gloves
Size: Large
Size - Numeric: 9
Color: Black, White
Color Family: Black/White
Material: Intercept™
Latex-free: No
Compliance: CE-EN 420:2003 + A1:2009 Category II, EN 388, REACH Compliant, ANSI/ISEA-Puncture Level 3
Hand: Dexterity, Breathable, Left and Right, Abrasion, Cut, Puncture Resistant
Lining: HPPE, Spandex
Package Quantity: 288
Length: 9-1/2 in.
Gauge: 13 Gauge
Cut Resistance: ANSI-Cut Level A2, EN Cut Level 3
Abrasion Resistance: ANSI-Abrasion Level 6
Temperature Rating: 104°F
Palm Coating: Polyurethane
Cuff Type: Knit Wrist