Menu Search
Search
ANSELL #97008L

ActivArmr® Cut Resistant Gloves, Large, Black, Gray, Orange

SKU # 07649095241 Manufacturer Series: 97-008
Type: Cut Resistant Gloves
Size: Large
Color: Black, Gray, Orange
Color Family: Black/Gray/Orange
Latex-free: No
Compliance: EN388:2003 4432, EN388:2016 4232B
Hand: Cut and Abrasion Resistant
Finish: Smooth
Lining: Nylon, Spandex, Kevlar®
Package Quantity: 24/Carton
Length: 10 to 11 in.
Gauge: 15 Gauge
Cut Resistance: ANSI Cut Level A2
Abrasion Resistance: ANSI-Level 4
Palm Type: Foam Nitrile Dipped
Cuff Type: Velcro
Thumb Type: Full Finger