Menu Search
Search
ANSELL #808138-V

PowerFlex® Cut Resistance Gloves, Medium, Size 8, Black, Green

SKU # 07649095567
Type: Cut Resistance Gloves
Size: Medium
Size - Numeric: 8
Color: Black, Green
Color Family: Black/Green
Material: Glass Fiber, Modacrylic, Dupont™ Kevlar®
Latex-free: Yes
Compliance: EN 388: 2003, 388: 2016, 407, 420: 2003 + A1: 2009, NFPA 70E, ASTM-F2675-13, CGSB 155.20-2000
Hand: Dexterity, Flame Resistance
Lining: Kevlar
Package Quantity: 288/Carton
Length: 8.86 to 10.24 in.
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 4
Abrasion Resistance: ANSI-Abrasion Level 3
Palm Coating: Neoprene Foam
Cuff Type: Knit Wrist