Menu Search
Search
212 PERFORMANCE #MFXC3AM-70-012

Cut Resistant Gloves, 2X-Large, Tan Adjustable Cuff

SKU # 43978499979
Type: Cut Resistant Gloves
Size: 2X-Large
Color: Tan
Color Family: Tan
Material: Nylon, Polyethylene, Lycra
Compliance: GSA/TAA Compliant, ANSI-Puncture Level 1, ANSI-Tear Level 2
Hand: Breathable, Dexterity
Package Quantity: 144/Carton
Length: 8-3/4 in.
Cut Resistance: EN 388, ANSI-Cut Level 3
Abrasion Resistance: ANSI-Abrasion Level 4
Palm Type: Namarâ„¢
Cuff Type: Adjustable
Closure: Hook and Loop