Menu Search
Search
SHOWA BEST GLOVES #6780R-10

Gloves, Chemical Resistant; Neoprene; Lined; Black; Size 10

SKU # 03805446620
Type: Gloves - Chemical Resistant
Size - Numeric: 10
Color: Black
Color Family: Black
Material: Neoprene
Finish: Rough
Lining: Flannel
Package Quantity: Pair
Length: 12 in.
Cuff Type: Gauntlet
Weight: Heavy