Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #55AG315S

Chemical Resistant Gloves, Small, Rose Pink Shell, Black Coating, Seamless Knit Wrist Cuff

SKU # 61631405451
Type: Chemical Resistant Gloves
Size: Small
Color: Rose Pink Shell
Color Family: Pink
Lining: Lined
Palm Type: 13 ga Polyester
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 9.10 in. L x 3.50 in. W