Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #56-3151/L

Chemical Resistant Gloves, Large, Blue, Support, Standard Weight, Grease, Oil Resistant

SKU # 61631400607
Type: Chemical Resistant Gloves
Size: Large
Color: Blue
Color Family: Blue
Lining: Cotton Jersey
Palm Type: Nitrile
Cuff Type: Knit Wrist

Additional Info: Dimension: 10.00 in. L x 5.10 in. W