Menu Search
Search
MAPA GLOVE #470427

StanSolv Gloves, Chemical Resistant, StanSolv Style, Size 7

SKU # 40096498954
Type: Nitrile Gloves
Size - Numeric: 7
Color: Green
Color Family: Green
Material: Nitrile
Lining: Unlined
Thickness: 11 mil
Palm Type: Z Grip

Manufactured from an exclusive formulation with no fillers for optimum performance. Outstanding resistance to the permeation of aromatic and chlorinated solvents oil acids and alkalies. Nitrile also withstands abrasion and resists snags and tears. Z-Grip pattern provides skid-proof traction and prevents fluid build-up.