Menu Search
Search
MAPA GLOVE #334947

MAPA Gloves, Chemical Resistant; Neoprene; Interlock Lining; Medium

SKU # 40096498991 Manufacturer Series: StanZoil NL-34/334
View more versions of this product
Size: Medium
Package Quantity: Pair
Type: Gloves - Chemical Resistant
Color: Black/Blue
Color Family: Black/Blue
Material: Neoprene
Compliance: Meets FDA 21CFR 177.2600
Hand: Hand Specific
Finish: Non-Slip Grip
Lining: Interlock
Length: 12 in.
Cuff Type: Straight

Additional Info: Multi-layer construction avoids thin spots and provides visual two-tone indicator. Easy on-off, high-and low-temperature protection. 1.5 AQL - Quality Assurance.