The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
DIRECT SAFETY PRODUCTS #06609

Ansell® Neox® Gloves, Chemical Resistant; Neoprene; Black; 31 in; Size 10

SKU # 43007706609
Type: Chemical Resistant
Size - Numeric: 10
Color: Black
Color Family: Black
Material: Neoprene
Latex-free: Yes
Hand: Hand Specific
Finish: Smooth
Lining: Knit
Package Quantity: Pair
Length: 31 in.
Thickness: Heavyweight
Cuff Type: Gauntlet

Heavyweight multi-dipped neoprene gloves provide durability and chemical protection with a high degree of abrasion and puncture resistance. Smooth finish.