Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
[email protected]
Branch Locator
Help
Catalog
Safety
Hand Protection
Chemical-Resistant Gloves
#390-10
ANSELL
#390-10
Technicians
Gloves, Latex/Neoprene Blend; Pinked Cuff; 13 mil; Size 10
SKU
#
07649098994
Add to List
Add to Quote
Specifications
Size - Numeric:
10
Material:
Latex/Neoprene Blend
Palm Type:
Pebble Embossed
Type:
Latex/Neoprene Gloves
Color:
Natural
Color Family:
Natural
Latex-free:
No
Hand:
Hand Specific
Package Quantity:
Dozen
Length:
12 in.
Thickness:
13 mil
Cuff Type:
Pinked