Menu Search
Search
Safety Hand Protection Chemical-Resistant Gloves ChemTekā„¢ Gloves, Chemical Resistant; Viton/Butyl Polymer; Latex Free

ANSELL

ChemTekā„¢ Gloves, Chemical Resistant; Viton/Butyl Polymer; Latex Free

(2 Product Options) Manufacturer Series: 38-612
  • Type: Gloves - Chemical Resistant
  • Size - Numeric: 9
  • Color: Black
  • Color Family: Black
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Gloves - Chemical Resistant
Size - Numeric: 9
Color: Black
Color Family: Black
Material: Viton/Butyl Polymer
Latex-free: Yes
Compliance: ANSI 3, EN 374,388, CE Category III, Reach Compliant
Hand: Hand Specific
Finish: Smooth
Lining: Unlined
Thickness: 0.3mm
Cuff Type: Beaded

Protect against aliphatic, halogenated, and aromatic hydrocarbons, as well as concentrated mineral acids. Anti-static; Latex, silicone and chlorine free.