Menu Search
Search
ANSELL #37-646-10

AlphaTec® Gloves, Chemical-Resistant; Nitrile; Unlined; 13 in. L; Green; Size 10

SKU # 07649098176
Type: Chemical-Resistant Gloves
Size - Numeric: 10
Color: Green
Color Family: Green
Material: Nitrile
Latex-free: Yes
Compliance: REACH
Hand: Hand Specific
Lining: Unlined
Package Quantity: Pair
Length: 13 in.
Thickness: 11 mil
Palm Type: Raised Diamond Textured Fingers
Cuff Type: Straight

Additional Info: ANSI/ISEA Abrasion level 4. ANSI/ISEA Puncture Level 2. Meets 21 CFR 177.2600 for food contact applications.