Menu Search
Search
ANSELL #58735090

AlphaTec® Gloves, Chemical-Resistant; Nitrile; Coated; 13.8 in.L; 18 Ga.; A3; Size 9

SKU # 07649099182 Manufacturer Series: 58-735
Type: Chemical-Resistant Gloves
Size - Numeric: 9
Color: Green
Color Family: Green
Material: Nitrile
Latex-free: Yes
Hand: Hand Specific
Finish: Ansell Grip™
Length: 13.8 in.
Gauge: 18 Ga.
Cut Resistance: A3
Palm Type: Palm and Full Fingers
Palm Coating: Gray Nitrile + PI
Cuff Type: Extended

Chemical-resistant, cut-protective gloves with high-visibility liner Indicates when cut for superior safety.

Additional Info: Silicone free.