Menu Search
Search
Safety Hand Protection Chemical-Resistant Gloves Chemi-Pro® Gloves, Chemical-Resistant; Neoprene/Latex; Cotton Flock Lining; 13 in.; 27 mil

ANSELL

Chemi-Pro® Gloves, Chemical-Resistant; Neoprene/Latex; Cotton Flock Lining; 13 in.; 27 mil

(3 Product Options) Manufacturer Series: 224
  • Type: Chemical-Resistant Gloves
  • Color: Blue/Yellow
  • Color Family: Blue/Yellow
  • Material: Neoprene/Latex
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Chemical-Resistant Gloves
Color: Blue/Yellow
Color Family: Blue/Yellow
Material: Neoprene/Latex
Latex-free: No
Hand: Hand Specific
Finish: Diamond Embossed
Lining: Cotton Flock
Length: 13 in.
Thickness: 27 mil
Cuff Type: Pinked